Shop SPEAKMAN
See all product information
Create Account
Drains
- Mfr # S-3470-BBZ
- Zoro # G704662006
product price:Â
$
56.75
/ea
Key Features
Material of Construction - Drains
Stainless Steel, Brass, Plastic
Color - Drains
Polished Chrome
Width
1
Height (In.)
2
Length (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3470-BBZ
- Zoro #
- G704662006
- UPC #
- 671252141669
- Country of Origin
- China
- Material of Construction - Drains
- Stainless Steel, Brass, Plastic
- Color - Drains
- Polished Chrome
- Weight
- 0.79
- Finish
- Brushed Bronze
- Item
- Drain
Dimensions
- Width
- 1
- Height (In.)
- 2
- Length (In.)
- 8 in
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.