Universal Post Protector, 18"
- Mfr # F85060A3
- Zoro # G7048441
product price:Â
$
59.49
/ea
Key Features
Material
Steel
Finish
Powder Coated
Weight
10 lb
Overall Height
18 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F85060A3
- Zoro #
- G7048441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 4 in
- Wall Thickness
- 0.3 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Universal Post Protector,18"
- Material
- Steel
- Finish
- Powder Coated
- Weight
- 10 lb
- Includes Mounting Hardware
- Included
- Shell Material
- Steel
Description
Universal Post Protector,18 In., Overall Width 4 in, Material Steel, Wall Thickness 0.3 in, Finish Powder Coated, Overall Height 18 in, Weight 10 lb, Outside Diameter Not Applicable, Includes Mounting Hardware Included, Inside Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.