Shop MAKITA
See all product information
Create Account
Offset Base
- Mfr # 196093-4
- Zoro # G704845546
product price:Â
$
117.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Base Type
Offset
Product Type
Router Base
Compatible Manufacturer Model Number
RT0700C, RT0701C, XTR01
Included Fence
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196093-4
- Zoro #
- G704845546
- UPC #
- 088381406482
- Country of Origin
- China
- Item
- Router Base
- Number of Pieces
- 1
- Base Type
- Offset
- Product Type
- Router Base
- Compatible Manufacturer Model Number
- RT0700C, RT0701C, XTR01
- Included Fence
- No
Description
Router Base, Base Type Offset, Compatible Manufacturer Model Number RT0700C, RT0701C, XTR01, Compatible Grainger Model Number 34G802, 436L91, Included Fence No, Number of Pieces 1, Product Type Router Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.