Peg Drying Rack
- Mfr # 212623
- Zoro # G704986096
product price:Â
$
392.99
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
- 212623
- Zoro #
- G704986096
- UPC #
- -
- Country of Origin
- China
Description
The is the most versatile rack that offers large and small pegs for customization. Open peg channels allow pegs to be placed in any configuration and drying basket is ideal for holding small items. Designed to protect against breakage, each peg angle allows for secure hold of large, heavy pieces. SureGrip Hook securely grips glassware in place and rack will hold 35 kg weight load. Rack is made of durable, easy to clean polystyrene and includes 72 Pegs (36 small green; 36 large blue) ; 2 Drying Baskets; Drainage Tubing; Mounting Guide and Hardware.
Dimensions: 17.4 x 26 x 5.5 inch
Research or further manufacturing use only, not for food or drug use.
Dimensions: 17.4 x 26 x 5.5 inch
Research or further manufacturing use only, not for food or drug use.