Diagonal Cutting Pliers, Steel, 7 1/4" L
- Mfr # CMHT81647
- Zoro # G705293100
product price:Â
$
11.69
/ea
Sold in multiples of 4 for
$46.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
7 1/4 in
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT81647
- Zoro #
- G705293100
- UPC #
- 885911577816
- Country of Origin
- India
- Item
- Diagonal Cutting Pliers
- Features
- Induction Hardened: Cutting Edges Stay Sharper Longer
- Finish
- Chrome Plated
- Insulated
- No
- Weight
- 0.51 lb
- Handle Style
- Comfort Grip
- Plier Type
- Diagonal Cutting Pliers
- Cutter Type
- Diagonal Cutting Pliers
- Grip Material
- Bi-Material
- Maximum Jaw Opening
- 1 in
- Steel Type
- Drop-Forged Steel
- Plier Material
- Steel
- Material Applications
- TPR
- Blade Material
- Steel
- Jaw Opening Type
- Manual
- Tether Ready
- No
- Non-Sparking
- No
- ESD-Safe
- No
- Grip Style
- Standard Cushion
- Cut Profile
- Standard
- Head Offset Angle
- 0 Degrees
Dimensions
- Overall Length
- 7 1/4 in
- Jaw Length
- 3/4 in
- Jaw Width
- 1 1/4 in
- Jaw Thickness
- 1/2 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
- Fits Chest Size
- Induction Hardened: Cutting Edges Stay Sharper Longer
Description
Diagonal Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 1/4 in, Maximum Jaw Opening 1 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Tether Ready No, Blade Material Steel, Features Induction Hardened: Cutting Edges Stay Sharper Longer, Finish Chrome Plated, Grip Material Bi-Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.