Shop PROSKIT
See all product information
Create Account
Utility Component Storage Box
- Mfr # 902-112
- Zoro # G705394173
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Features
Utility Component Storage Box
Height
1
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 902-112
- Zoro #
- G705394173
- UPC #
- 617293013053
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1
- Width
- 4.5
- Length
- 8
Details
- Item
- Utility Component Storage Box
- Features
- Utility Component Storage Box
Description
Utility Component Storage Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.