Pneumatic Bit, Wide Chisel/Scraper
- Mfr # A905
- Zoro # G7058751
product price:Â
$
25.45
/ea
Key Features
Overall Length
6-1/4"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Pneumatic Bit
Shank Size
0.401"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A905
- Zoro #
- G7058751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/4"
- Shank Size
- 0.401"
Details
- Item
- Pneumatic Bit,Wide Chisel/Scraper
- Number of Pieces
- 1
- Measurement Type
- SAE
- Bit Style
- Pneumatic Bit
- SAE or Metric
- SAE
Description
Pneumatic Bit,Wide Chisel/Scraper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.