Shop ARROW FASTENER
See all product information
Create Account
Plier Stapler, Manual, Heavy Dty, Flat Crwn
- Mfr # P22
- Zoro # G705895243
product price:Â
$
24.29
/ea
Key Features
Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Flat Crown
Nail Type
No Nails
Staple Capacity
158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P22
- Zoro #
- G705895243
- UPC #
- 79055000228
- Country of Origin
- United States
- Item
- Plier Stapler
- Duty Rating
- Heavy Duty
- Power Source
- Manual
- Staple Type
- Flat Crown
- Nail Type
- No Nails
- Staple Capacity
- 158
- For Fastener Style
- Flat Crown Staples
- Nail Capacity
- None
- Features
- 2 1/2 in Throat Deliver Professional and Reliable Stapling Performance on Paper, Plastic, Cardboard, or Bags, Easy to Clear Magazine, Staple Viewing Window, Staples Up to 40 Sheets of Paper
- Primary Application
- General Purpose
- Drive Style
- Inward Clinch
- Body Color
- Silver
- Body Finish
- Chrome-Plated
- Stapler Type
- Clinching
- For Use With
- Mfr. No. 224, 225 Staples
- Body Material
- Steel
Description
Plier Stapler, Drive Style Inward Clinch, Stapler Type Clinching, For Fastener Style Flat Crown Staples, For Staple Leg Length 1/4 in, 5/16 in, For Staple Width 31/64 in, Staple Capacity 158, Overall Length 6 3/4 in, Overall Height 4 21/32 in, Overall Width 1 1/32 in, Body Material Steel, Body Color Silver, Body Finish Chrome-Plated, Compatible Staples Arrow P22