Shop MASTER PNEUMATIC
See all product information
Create Account
FLOAT FILTER 1/4, RED
- Mfr # F5A350-2C2
- Zoro # G705962259
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Internal Float (Plastic Stem)
Connection Size - Air Treatment
1/4" NPTF
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5A350-2C2
- Zoro #
- G705962259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/4" NPTF
Details
- Drain Type
- Internal Float (Plastic Stem)
- Bowl Material
- Plastic
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Filter Rating
- 5 micron