Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # BF6A350S-2C2E3
- Zoro # G705967612
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
40 micron
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Float (Brass Stem)
Connection Size - Air Treatment
1/4" NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF6A350S-2C2E3
- Zoro #
- G705967612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/4" NPTF
Details
- Filter Rating
- 40 micron
- Bowl Material
- Metal
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Drain Type
- Internal Float (Brass Stem)