Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER 3/4
- Mfr # F380-6E3
- Zoro # G705972203
product price:Â
$
88.35
/ea
Key Features
Bowl Material
Plastic
Drain Type
Manual
Connection Size - Air Treatment
3/4" NPTF
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
40 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F380-6E3
- Zoro #
- G705972203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 3/4" NPTF
Details
- Bowl Material
- Plastic
- Drain Type
- Manual
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Filter Rating
- 40 micron