Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER 3/4
- Mfr # F100-6E4LDC
- Zoro # G705972227
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Connection Size - Air Treatment
3/4" NPTF
Filter Rating
20 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F100-6E4LDC
- Zoro #
- G705972227
- UPC #
- -
- Country of Origin
- United States
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Bowl Material
- Plastic
- Filter Rating
- 20 micron
Dimensions
- Connection Size - Air Treatment
- 3/4" NPTF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.