Shop HICKORY HARDWARE
See all product information
Create Account
Knob 1-1/4 Inch X 3/4 Inch
- Mfr # P3590-VB
- Zoro # G706148874
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Shape
Rectangular
Finish
Vintage Bronze
Projection
15/16 in
Size
1-1/4 in x 3/4 in
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3590-VB
- Zoro #
- G706148874
- UPC #
- 78555826550
- Country of Origin
- Taiwan, Province of China
- Item
- Knob
- Shape
- Rectangular
- Finish
- Vintage Bronze
- Projection
- 15/16 in
- Color
- Bronze
Dimensions
- Size
- 1-1/4 in x 3/4 in
Description
Kite Collection Knob 1-1/4 Inch X 3/4 Inch Vintage Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.