AeraMax True HEPA Filter 290300DX95 Air Purifiers, PK4
- Mfr # 9287201
- Zoro # G706373863
product price:
$
429.99
/pk of 4, $107.50/ea
Free Shipping & Returns
Key Features
Nominal Height
16.3"
Nominal Width
12.6"
Nominal Depth
1.2"
For Use With
Air Purifier
Air Filter Media Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9287201
- Zoro #
- G706373863
- UPC #
- 43859651597
- Country of Origin
- China
Dimensions
- Nominal Height
- 16.3"
- Nominal Width
- 12.6"
- Nominal Depth
- 1.2"
Details
- For Use With
- Air Purifier
- Item
- Air Filter
- Air Filter Media Type
- HEPA
- Color
- White
- Application
- Remove Pet Dander, Remove Germs, Remove Dust, Remove Pollen, Remove Allergens, Remove Mold Spores, Remove Smoke
Description
AERAMAX® TRUE HEPA FILTER- 290/300/DX95 AIR PURIFIERS, 9287201 FEATURES:
- TRUE HEPA FILTER CAPTURES 99.97% OF AIRBORNE PARTICLES AS SMALL AS 0.3 MICRONS, INCLUDING POLLEN, RAGWEED AND OTHER ALLERGENS, VIRUSES, GERMS, DUST MITES, MOLD SPORES, PET DANDER AND CIGARETTE SMOKE AERASAFETM ANTIMICROBIAL TREATMENT PROVIDES BUILT-IN PROTECTION FROM THE GROWTH OF ODOR CAUSING BACTERIA, MILDEW, AND FUNGI ON THE TRUE HEPA FILTER COMPATIBLE WITH FELLOWES® AERAMAX® 290, 300 AND DX95 AIR PURIFIERS WITH NORMAL USAGE, IT IS RECOMMENDED THAT YOU CHANGE YOUR FILTER EVERY 12 MONTHS TO KEEP YOUR AIR PURIFIER RUNNING AT PEAK PERFORMANCE A FILTER CHANGE INDICATOR ON YOUR FELLOWES® AERAMAX® AIR PURIFIER CONVENIENTLY NOTIFIES YOU WHEN IT'S TIME TO REPLACE YOUR TRUE HEPA FILTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.