Shop WILLIAMS
See all product information
Create Account
Gasket Scraper, 1/4"x6"
- Mfr # JHW40000
- Zoro # G7064045
product price:Â
$
13.15
/ea
Key Features
Blade Width
7/8"
Blade Length
6"
Blade Material
Steel
Handle Material
Plastic Overmold
Includes
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW40000
- Zoro #
- G7064045
- UPC #
- 662459400000
- Country of Origin
- China
- Item
- Gasket Scraper,1/4"x6"
- Blade Material
- Steel
- Handle Material
- Plastic Overmold
- Includes
- Handle
- Number of Pieces
- 1
- Application
- Ideal for gasket removal and cleaning rust and corrosion
- Features
- Bi-mold handle provides comfortable grip, reducing hand fatigue
Dimensions
- Blade Width
- 7/8"
- Blade Length
- 6"
- Overall Length
- 9 3/4"
Description
Gasket Scraper,1/4 In.x6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.