Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Cut Level A7 , Nitrile , Sandy , 3XL 1 PR

  • Mfr # SKC5SN2-07-XXXL
  • Zoro # G706580643

product price: 
$
12.15
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SKC5SN2-07-XXXL
Zoro #
G706580643
UPC #
696511882770
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Command
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4,427 g
Glove Construction
HPPE Blended Knit
Glove Lining Material
HPPE Blend
EN ISO 374-5 Microorganism Protection Type
No
Knit Material Color
Black
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Sold As
Pair
Includes Finger Fourchettes
No
Reflective Backing
No
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
2
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Load
4,427 g
EN 388 Impact Rated
Yes
Double-Dipped
Yes
Palm Type
Coated
Reversible
No
Latex-Free
No
Hem Style
Finished
Touchscreen Compatible
Yes
EN 388 Rating
4X42F
Pairs per Package
12
ANSI/ISEA Puncture Force
2 N
Hand Protection Style
Glove
Standards
ANSI 105, CE Certified Category 2, EN 388
Palm Style
Grip-Coated
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
4
Glove Styles
Knit
Knit Material
HPPE
Task and Chore Glove Style
Knit
Base Coating Material
Nitrile
Base Coating Coverage
Palm

Dimensions

Glove Size
3XL
Thickness
15 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.