Shop ANTAIRA
See all product information
Create Account
Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail
- Mfr # HDR-60-24
- Zoro # G706620523
product price:Â
$
76.49
/ea
Key Features
Input Voltage
85V AC to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60W
Current - Output
2.5 A
Mounting
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDR-60-24
- Zoro #
- G706620523
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Supply
- Input Voltage
- 85V AC to 264V AC
- Output Voltage - Nominal
- 24V DC
- Output Power - Rated
- 60W
- Current - Output
- 2.5 A
- Mounting
- DIN Rail
- Output Amps
- 2.5A
- Output Voltage
- 24V DC
- Power Rating
- 60W
- Hz
- 47 to 63 Hz
Dimensions
- Overall Height
- 52.5 mm
- Overall Width
- 90 mm
- Overall Depth
- 54.5 mm
- Depth
- 54.5 mm
- Width
- 52.5 mm
- Height
- 90 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.