Shop GRIPWORKS
See all product information
Create Account
INJECTION GRIP-RTX-3/4"-0.730-5.062-FPVC-BLACK-60-MATTE, 25PK
Mfr # 259457
Zoro # G706980320
product price:Â
$
115.99
/pk 25, $4.64/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Dia.
0.730"
Length
5.062"
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259457
- Zoro #
- G706980320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.730"
- Length
- 5.062"
Details
- Color
- Black
- Finish
- Matte
Description
INJECTION GRIP-RTX-3/4"-0.730-5.062-FPVC-BLACK-60-MATTE-25/BOX-STOCK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.