Wheel Stud
- Mfr # 610-378.1
- Zoro # G706990800
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Material
Steel
Color
Silver
Bolt Grade
10.9
Shoulder Length (In)
0.51 in
Head Diameter
18.92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-378.1
- Zoro #
- G706990800
- UPC #
- 80358175599
- Country of Origin
- United States
Dimensions
- Shoulder Length (In)
- 0.51 in
- Head Diameter
- 18.92 mm
- Knurl Diameter (In)
- 0.57 in
- Shoulder Diameter
- 12.07 mm
- Thread Size
- M12-1.25
- Under Head Length
- 41.66 mm
- Thread Length (In)
- 1.13 in
- Thread Diameter
- M12
Details
- Material
- Steel
- Color
- Silver
- Bolt Grade
- 10.9
- Style
- Serrated Stud
- Item
- Wheel Stud
- Thread Direction
- Clockwise (Right)
- Thread Pitch
- 1.25
- SAE or Metric
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.