Shop TRILOGY
See all product information
Create Account
Remote Control Keyfob
- Mfr # RR-1BUTTON
- Zoro # G7073805
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
2 3/4 in
Width
1 1/2 in
Height
1 in
Operating Range
-10 Degrees to +50 Degrees C
For Use With
RR-Receiver & Networx Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR-1BUTTON
- Zoro #
- G7073805
- UPC #
- -
- Country of Origin
- United States
- Item
- Remote Control Keyfob
- Operating Range
- -10 Degrees to +50 Degrees C
- For Use With
- RR-Receiver & Networx Locks
- Industrial Applications
- Residential/Commercial Door Alert
- Battery Capacity
- 620 mAh
- Input Power
- (5) AAA Batteries
- Battery
- Included
- Type
- Wireless
- Mounting
- Rear Inside Housing of Lock
- Battery Life
- 5 yr
- Product Type
- Remote Release Kit
- Operating Temp. Range
- -10 Degrees to +50 Degrees C
- Operating Temperature - Minimum
- 14 Degrees F
- Operating Temperature - Maximum
- 122 Degrees F
Dimensions
- Length
- 2 3/4 in
- Width
- 1 1/2 in
- Height
- 1 in
- Battery Size
- 3V Lithium Battery CR2450
- Mounting Height
- 1 in
Description
Remote Control Keyfob, Height 1 in, Width 1 1/2 in, For Use With RR-Receiver & Networx Locks, Battery Life 5 yr, Operating Temp. Range -10 Degrees to +50 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.