Shop NUWATT
See all product information
Create Account
6 Inch Gimbal LED Recessed Lighting for Sloped Ceiling 2700K-5000K 5CCT Canless Lights, PK6
- Mfr # NW-P-ADJDL-6-12W-5CT-WH-6P
- Zoro # G707950865
product price:Â
$
161.99
/pk of 6, $27.00/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Standards
ETL Certified
Watts
12
Dimmable / Non-Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-P-ADJDL-6-12W-5CT-WH-6P
- Zoro #
- G707950865
- UPC #
- 810066271449
- Country of Origin
- China
- Lumens
- 900
- Voltage
- 120V
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL Certified
- Watts
- 12
- Dimmable / Non-Dimmable
- Dimmable
- Trim Color
- White
Description
The NUWATT Adjustable Canless 6 Inch LED Downlight is perfect for your home, office, shop, hotel, and any residential, commercial, and hospitality building Each LED light has a luminous flux of 1,050 lumens and a wattage of 12W equivalent to 75W and 100W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.