Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope Slide Box, Red
- Mfr # 513080R
- Zoro # G7082107
product price:Â
$
11.49
/ea
Key Features
Overall Width
7.25 in
Overall Length
8 in
Number of Slots
100
Height
1 3/4 in
Depth
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513080R
- Zoro #
- G7082107
- UPC #
- -
- Country of Origin
- China
- Item
- Microscope Slide Box
- Number of Slots
- 100
- Color
- Red
- Material
- Plastic
- Holds
- 3 in x 1 in Size Slides
- Product Type
- Microscope Slide Box
- Number of Compartments
- 100
- Number of Slides/Slide Boxes Held
- 100
- Shell Material
- Plastic
- Wire Color
- Red
Dimensions
- Overall Width
- 7.25 in
- Overall Length
- 8 in
- Height
- 1 3/4 in
- Depth
- 9 1/2 in
- Width
- 7 1/4 in
- For Slide Width
- 25 mm
- For Slide Length
- 75 mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.