Shop SMARTHEART
See all product information
Create Account
SmartHeart Talking Automatic Wrist Blood Pressure Monitor
- Mfr # 01-743T
- Zoro # G708389206
product price:Â
$
26.19
/ea
Key Features
Memory / Data
120 Reading Memory (2-User Memory)
Display Type
Digital LCD Display (Multi-Result Readout)
Power Source
Battery Powered (2 AAA Batteries Included)
Cuff Size
5.5 in - 7.6 in
Cuff Type
Preformed Wrist Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-743T
- Zoro #
- G708389206
- UPC #
- 845717010375
- Country of Origin
- China
- Memory / Data
- 120 Reading Memory (2-User Memory)
- Display Type
- Digital LCD Display (Multi-Result Readout)
- Power Source
- Battery Powered (2 AAA Batteries Included)
- Cuff Type
- Preformed Wrist Cuff
- Special Features
- Fully Automatic Inflation / Deflation
Dimensions
- Cuff Size
- 5.5 in - 7.6 in
Description
This assistive device was specifically designed for use by persons with visual impairment. Wrist monitors are a proven accurate method of home blood pressure monitoring. Many people find that a wrist cuff is easier to apply and more comfortable than a traditional arm cuff. Home monitoring is important to help identify changes in your blood pressure. To achieve the maximum benefits from your monitor and for interpretation of your blood pressure results, consult your healthcare professional.
- OUTSTANDING FEATURES AND FUNCTIONS-Fully automatic inflation and deflation with one-button start make this monitor easy to use. Generous 2-person memory bank stores up to 60 measurements each, last 3 reading averaging and date/time stamp make recall and tracking your results easy.
- AUDIBLE DIRECTION AND RESULTS-Audio technology offers clear, easy to understand simple-step instructions, guiding you through the measurement process from cuff application to reading results announcement. Two languages - English and Spanish, volume control and user ability to turn announcements off give you control of your measurement experience.
- INTERPRETTING YOUR RESULTS-Hypertension Indicator and Irregular Heartbeat Icon help let you know instantly where your results stand. The Hypertension Indicator assesses if your reading falls within the globally accepted World Health Organization standards. The Irregular Heartbeat detector lets you know if an irregular heartbeat was detected during measurements.
- COMPLETE HOME MONITORING-Taking your blood pressure reading at home has never been easier or more reliable. Home monitoring can help identify changes in your blood pressure and provide insight to your overall health picture. This device includes everything you need to get started: monitor with attached wrist cuff, storage case, batteries, detailed English / Spanish instructions, quick start guide, FAQ, results charting log and 5-year limited warranty.
- Audible results and instructions for use prompts for visually impaired people
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.