Shop HD RAMPS
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Toolbox
- Mfr # TC-181860
- Zoro # G708446848
product price:Â
$
1,117.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-181860
- Zoro #
- G708446848
- UPC #
- 847821021513
- Country of Origin
- China
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Smooth
- Latch Type
- T-Handle
- Lock Type
- Padlockable
- Lid Type
- No Lid
- Storage Capacity
- 11.3 cu ft
- Finish
- Unfinished
- Lid Material
- Aluminum
- Features
- Fits Underside of Flatbed Platform or Dump Truck Bodies
- Includes
- Stainless Steel Cam, Stainless Steel Hardware, Stainless Steel Hinges
- Lid Hinge
- No
- Lid Style
- Double Barn Doors
- Weather Resistant
- Yes
- Resistance Properties
- Weather-Resistant
- Number of Compartments
- 2
- Mount Type
- Bolt
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 60 in
- Body Thickness
- 0.125 in
- Lid Thickness
- 0.125 in
Description
Underbody Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 11.3 cu ft, 0.125 in Gauge, Mounting Style Bolt-On, Locking System Cam-Lock, Latch Mechanism T-Handle, Includes Stainless Steel Cam, Stainless Steel Hardware, Stainless Steel Hinges, Body Material Aluminum, Cover Material Aluminum, Lid Type No Lid, Lid Hinge No, Weather Resistant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.