Shop MOEN
See all product information
Create Account
Kitchen Pulldown Ms Wave
- Mfr # 9126EWNL
- Zoro # G708448606
product price:
$
833.03
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Residential Commercial
Residential
Width
14.2 in
Length (In.)
26.7 in
Standards
Lead Law Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9126EWNL
- Zoro #
- G708448606
- UPC #
- 26508336731
- Country of Origin
- United States
- Finish
- Polished Nickel
- Residential Commercial
- Residential
- Standards
- Lead Law Compliant
Description
featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.