Stryke Single Handle Pull-Down Kitchen Faucet with Touch2O Technology
Mfr # 9176T-AR-PR-DST
Zoro # G708464576
Key Features
Specifications
Product Information
- MFR #
- 9176T-AR-PR-DST
- Zoro #
- G708464576
- UPC #
- 34449996433
- Country of Origin
- China
Dimensions
- Width
- 10.75 in
- Length (In.)
- 11.13 in
- Height
- 17.25 in
Details
- Number of Holes
- 3
- Finish
- Lumicoat Arctic Stainless
- Flow Rate
- 1.8 gpm
- Green Certification or Other Recognition
- CalGreen Certified
- Standards
- CEC Certified
- Material
- Zinc
- Basic Material
- Zinc
- CEC Compliant
- T
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.
- With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
- LED light signals blue when touch mode is active and flashes red when batteries are running low
- Automatic water flow shut-off after four minutes helps conserve water
- Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Requires 6 AA (included) or 6 C batteries
- Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation