This item is Discontinued.

This item is Discontinued.
Ladylux L2 Prep Sink 3 Spray Pull-Down (Discontinued)
Mfr #
30368002
Zoro #
G708464699
UPC # 4005176466625
Country of Origin Unknown
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30368002
- Zoro #
- G708464699
- UPC #
- 4005176466625
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 9 in
- Width
- 6.3125 in
- Height
- 15.25 in
Details
- Finish
- Chrome
- Standards
- CalGreen Ceritfied; CEC Listed
Description
The GROHE Zedra Pull-Down Prep Sink Faucet with Triple-Function Spray Head has the sleek, contemporary look and innovative technology essential in todays home. The ideal size for entertaining, food prep or any secondary sink, the Zedra features an ergonomic, pull-down spray head, distinctively flared for in-hand comfort when switching between three spray functions: regular stream, spray for rinsing and a powerful blade spray. The Zedra is the perfect combination of style and substance. GROHE Zedra is the new name for Ladylux L2.