Shop KOHLER
See all product information
Create Account
Statement Foot Ledge
- Mfr # K-26306-AF
- Zoro # G708590244
product price:Â
$
141.67
/ea
Free Shipping & Returns
Key Features
Material of Construction
Plastic
Length (In.)
5 in
Height
3.25 in
Width
11.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-26306-AF
- Zoro #
- G708590244
- UPC #
- 5050625006876
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 5 in
- Height
- 3.25 in
- Width
- 11.8125 in
Details
- Finish
- Vibrant French Gold
- Material of Construction
- Plastic
Description
Kohler has everything you need to create an extraordinary showering spacedown to the accessories. The adds comfort and convenience for shaving and washing. Angled with a rim and textured top, this sturdy foot rest secures to framing in your shower wall. Available in coordinating KOHLER finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.