Shop LEONARD VALVE
See all product information
Create Account
Dial Thermometer
- Mfr # 37C30B
- Zoro # G708610164
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Product Type
Dial Thermometer
Includes
Dial Thermometer
Operating Temperature - Maximum
250 Degrees F
Material
Stainless Steel
Valve Type
Mixing Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37C30B
- Zoro #
- G708610164
- UPC #
- -
- Country of Origin
- United States
- Item
- Dial Thermometer
- Product Type
- Dial Thermometer
- Includes
- Dial Thermometer
- Operating Temperature - Maximum
- 250 Degrees F
- Material
- Stainless Steel
- Valve Type
- Mixing Valves
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible with Series
- Various
- Shell Material
- Stainless Steel
- Compatible Series
- Various
- Traction Material
- Stainless Steel
Description
Dial Thermometer
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.