Shop RULAND

Disc Coupling

  • Mfr # DCD50-1 1/4"-30MM-A
  • Zoro # G708678003

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Maximum Operating Temperature
200 Degrees F
Shaft Locking Type
Clamp On
Standards
RoHS3 and REACH Compliant
For Misalignment Type
Parallel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD50-1 1/4"-30MM-A
Zoro #
G708678003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 2
30 mm
Different Bore Sizes
Yes
Bore Diameter 1
1 1/4 in
Maximum Bore Diameter
1 1/4 in
Minimum Bore Diameter
30 mm
Wire Rope Length
3 63/64 in
Length
3 63/64 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Maximum Operating Temperature
200 Degrees F
Shaft Locking Type
Clamp On
Standards
RoHS3 and REACH Compliant
For Misalignment Type
Parallel
Disc Material
Stainless Steel
Maximum Speed
10,000 RPM
System of Measurement
Inch to Metric Bore
Number of Discs
2 with Center Spacer
Minimum Operating Temperature
-10 Degrees F
Zero Backlash
Yes
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub Material
Aluminum
Center Spacer Material
Aluminum
Hub Material Finish
Anodized
Disc Material Grade
302
Hub Material Grade
2024

Description

Disc Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.