Disc Coupling

  • Mfr # DCDK50-45MM-1 1/4"-A
  • Zoro # G708678232
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Disc Material
Stainless Steel
Shaft Locking Type
Clamp On
Keyway Width 1
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCDK50-45MM-1 1/4"-A
Zoro #
G708678232
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Keyway Width 1
12 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
1 1/4 in
Keyway Depth 1
1/4 in
Coupling Outside Diameter
3 1/8 in
Bore Diameter 1
45 mm
Maximum Bore Diameter
45 mm
Bore Diameter 2
1 1/4 in
Wire Rope Length
3 63/64 in
Length
3 63/64 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Bore Tolerance
+0.001/-0.000 in
Disc Material
Stainless Steel
Shaft Locking Type
Clamp On
Disc Material Grade
302
Bore Type
Round with Keyway
Standards
RoHS3 and REACH Compliant
Hub Material Grade
2024
System of Measurement
Inch
Number of Discs
2 with Center Spacer
Zero Backlash
Yes
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-10 Degrees F
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Center Spacer Material
Aluminum

Description

Disc Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 1 1/4 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 45 mm, Minimum Bore Diameter 1 1/4 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.