Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # MDCDK80-25-25-A
- Zoro # G708678300
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Bore Diameter 1
25 mm
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Zero Backlash
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDCDK80-25-25-A
- Zoro #
- G708678300
- UPC #
- -
- Country of Origin
- United States
- Bore Tolerance
- +0.03/-0.00 mm
- Item
- Disc Coupling
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- Zero Backlash
- Yes
- Bore Type
- Round with Keyway
- Number of Discs
- 2 with Center Spacer
- Standards
- RoHS3 and REACH Compliant
- Center Spacer Material
- Aluminum
- System of Measurement
- Metric
- Disc Material
- Stainless Steel
- Hub Material Grade
- 2024
- Disc Material Grade
- 302
- Maximum Operating Temperature
- 200 Degrees F
- Maximum Speed
- 10,000 RPM
- Hub Material
- Aluminum
- Minimum Operating Temperature
- -10 Degrees F
- Shaft Locking Type
- Clamp On
Dimensions
- Overall Length
- 101.2 mm
- Bore Diameter 1
- 25 mm
- Different Bore Sizes
- No
- Keyway Width 1
- 8 mm
- Keyway Depth 1
- 8 mm
- Coupling Outside Diameter
- 79.4 mm
- Bore Diameter 2
- 25 mm
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes No, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.