Shop SIEMENS
See all product information
Create Account
Contactor
- Mfr # 3RT1265-6AP36
- Zoro # G709018853
product price:Â
$
2,690.99
/ea
Free Shipping & Returns
Key Features
min. rated control voltage Us with AC 50 Hz
220 volt
suitable for series installation
Yes
rated operating power (AC-4, 400 V)
132 kilowatt
Rated operating power with AC-3, 400 V
132 kilowatt
max. rated AC voltage for controls (60 Hz)
240 volt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT1265-6AP36
- Zoro #
- G709018853
- UPC #
- -
- Country of Origin
- Germany
Details
- min. rated control voltage Us with AC 50 Hz
- 220 volt
- suitable for series installation
- Yes
- rated operating power (AC-4, 400 V)
- 132 kilowatt
- Rated operating power with AC-3, 400 V
- 132 kilowatt
- max. rated AC voltage for controls (60 Hz)
- 240 volt
- Rated current [In] for the power loss specification
- 265 ampere
- Power loss, static, current-independent [Pls]
- 8.2 watt
- rated operational power AC-1 at 400 V
- 197 kilowatt
- min. rated control voltage Us with DC
- 220 volt
- Max. rated AC voltage for controls, 50 Hz
- 240 volt
- Connection type
- Connecting rail
- Rated operating current Ie with AC-3, 400 V
- 265 ampere
- Max. rated DC voltage for controls
- 240 volt
- Number of making contacts and main contacts
- 3
- Power loss per pole, current-dependent [PlIp]
- 12 watt
Description
vacuum AC-3e/AC-3 265 A, 132 kW / 400 V, 3-pole, Uc: 220-240 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.