Shop FIRST AID ONLY
See all product information
Create Account
Rubbing Alcohol, Antiseptics, Spray Bottle
- Mfr # M5123
- Zoro # G7091736
product price:Â
$
5.69
/ea
Sold in multiples of 12 for
$68.28
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5123
- Zoro #
- G7091736
- UPC #
- 092265512305
- Country of Origin
- United States
- Item
- Alcohol Spray
- Application - First Aid and Wound Care
- Antiseptics
- Formula
- 70% Isopropyl Alcohol
- Form - First Aid and Wound Care
- Liquid Solution
- Package Type - First Aid and Wound Care
- Spray Bottle
- Count - First Aid and Wound Care
- 1
- Item - First Aid and Wound Care
- Rubbing Alcohol
Dimensions
- Size - First Aid and Wound Care
- 4 oz
Description
Alcohol Spray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.