Shop DEWALT
See all product information
Create Account
Tool Attachment
- Mfr # DXDP710201
- Zoro # G709228030
product price:Â
$
24.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Length
12 1/2 in
Max. Working Load
35 lb
For Use With
Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXDP710201
- Zoro #
- G709228030
- UPC #
- 00810091650073
- Country of Origin
- India
Dimensions
- Length
- 12 1/2 in
- Width
- 2 in
- Fits Shaft Diameter (Maximum)
- 4 in
- Fits Handle Diameter (Maximum)
- 4 in
Details
- Item
- V-Ring Tool Attachment - Single Wing, 35 lb. capacity
- Color
- Black
- Max. Working Load
- 35 lb
- For Use With
- Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
- Material
- Polyester, Steel
- Attachment Point Style
- Choke-On
- Strap Color
- Black
- Tethering Component
- Attachment Point
- Standards
- ANSI/ISEA 121-2018
- Tethering End Connection
- D-Ring
- Tool Attachment Method
- Cinch, Tape-On
- Tool End Connection
- Cinch Loop
- D-Ring Material
- Steel
- Weight Capacity
- 35 lb
- For Tool Type
- Hand Tools, Measuring Tapes, Pneumatic Tools, Power Tools
- Shell Material
- Polyester, Steel
- Wire Color
- Black
Description
The DEWALT DXDP710201 V-Ring Tool Attachment is designed to provide a secure attachment point for tethering tools weighing up to 35 lb. This single wing attachment uses a cinch and tape-on method, allowing users to stabilize and connect various hand tools, measuring tapes, pneumatic tools, or power tools as part of a tool lanyard system. The steel V-ring serves as the main connection point for tethers, helping reduce the risk of dropped objects during use.
Key Features of the DEWALT DXDP710201 V-Ring Tool Attachment:
- Attachment Point Style: Choke-on design accommodates compatible tool handles or shafts up to 4 in diameter.
- D-Ring Material: Constructed with steel components for tether connection purposes.
- Material Composition: Made from polyester webbing and steel components.
- Max. Working Load: Rated working load: Up to 35 lb
- Tethering End Connection: Features a D-ring (V-ring) as the primary tether interface.
- Tool Attachment Method: Secures using both cinch loop and tape-on methods; stabilization wing is used when taped into place (tape sold separately).
- Standards Compliance: Meets ANSI/ISEA 121-2018 requirements for dropped object prevention systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.