Shop AMERICAN RED CROSS
See all product information
Create Account
American Red Cross Deluxe First Aid Resp
- Mfr # RC-675
- Zoro # G7092366
product price:Â
$
30.49
/ea
Key Features
Color
Black
Width
2 3/4 in
Height
8 in
Includes
Unitized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-675
- Zoro #
- G7092366
- UPC #
- 092265726757
- Country of Origin
- Multiple
- Item
- American Red Cross Deluxe First Aid Resp
- Color
- Black
- Includes
- Unitized
- No
- Case Material
- Plastic
- Number of Components
- 66
- First Aid Kit Application
- First Response
- First Aid Kit Mounting Type
- Portable
- Waterproof
- No
- Color Code
- No
- People Served Per Kit
- 5
- First Aid ANSI Kit Type
- Not ANSI Compliant
- People Served per Kit
- 5
Dimensions
- Width
- 2 3/4 in
- Height
- 8 in
- Depth
- 3 7/8 in
Description
American Red Cross Deluxe First Aid Resp, Number of Components 66, Unitized No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.