This item is Discontinued.

Energizer Energizer Vision 1200 lm Green LED Flashlight Lantern ENALURL71

This item is Discontinued.

Energizer

Energizer Vision 1200 lm Green LED Flashlight Lantern (Discontinued)

Mfr # ENALURL71
Zoro # G709760790
UPC # 39800140791
Country of Origin China
Category Lanterns
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENALURL71
Zoro #
G709760790
UPC #
39800140791
Country of Origin
China

Details

Item
Lantern
Lumens
1200 lm
Lighting Technology
LED
Light Output Modes
Low Mode, High Mode
Application
Camping
Rechargeable
Yes
Features
Lightweight, Built-in Battery, USB Charging Port, Night Light, Comfortable
Color
Green
Power Source
Battery
Battery Chemistry
Lithium Ion
Battery Life
5 hr

Description

Don't be left in the dark! The Energizer Vision Recharge LED Lantern is the perfect way to make your area bright and comfortable. The 360° glow of up to 1000 lumens will illuminate your space no matter the situation. Keep your lantern in your tent while camping or in your home while waiting out a power outage. Compared to other battery-powered lanterns, the Energizer Vision Recharge LED Lantern is more lightweight. This rechargeable lantern will keep you in the light for up to 7 hours (in high mode), ensuring your comfort in dark areas. You can even charge your phone or smart device with a built-in USB out port. And with 3 light modes, you have your choice of ways to keep your space lit: high, low, or night light. Feel safe in the warm glow of the Energizer Vision Recharge LED Lantern.


  • • Energizer Vision Recharge LED Lantern comes with its own charging cable
  • • Rechargeable lantern charges your phone battery or other smart device with a built-in USB out port and plugs into outlets with a connecting cord
  • • Get a 360° lighting experience with the brightness of up to 1000 lumens (in high mode)
  • • IPX4 construction protects against splashes
  • • 5 hours of power (in high mode)
  • •

Ratings & reviews