Cylindrical Lock
- Mfr # CRX-A-84-630-RH-IC
- Zoro # G710058251
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
Arch Trim
For Door Thickness
1-3/4 In.
Function
F84 - Classroom
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRX-A-84-630-RH-IC
- Zoro #
- G710058251
- UPC #
- 197163172740
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Grade
- Grade 1
- Style
- Arch Trim
- Function
- F84 - Classroom
- For Use With
- TownSteel Ligature Resistant Cylindrical Locks
- Cylinder Type
- SFIC Prep Less Core
- Backset
- 2-3/4 In.
- Door Handing
- RH
- Includes
- Cylindrical Lock
- Color
- Satin Stainless Steel
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Classroom, Keyed, 2-3/4 In. Backset, Right Hand, SFIC Prep, Less Core, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.