Shop TRASH HIDEAWAY
See all product information
Create Account
32 gal Square Outdoor Can, Brown, Lift Up, Durable Resin
- Mfr # GHW1732
- Zoro # G7103839
product price:Â
$
65.29
/ea
Key Features
Container Capacity
32 gal
Container Shape
Square
Color
Brown
Height
31-5/8 in
Lid Opening Mechanism
Lift Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHW1732
- Zoro #
- G7103839
- UPC #
- 044365018744
- Country of Origin
- United States
- Container Capacity
- 32 gal
- Item
- Outdoor Can
- Container Shape
- Square
- Color
- Brown
- Lid Opening Mechanism
- Lift Up
- Material
- Durable Resin
- Container Basic Material
- Plastic
- Container Mounting Style
- Free-Standing
- Features
- 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Lid Options
- Lid Included
- Receptacle Container Style
- Decorative
- Container Strength
- Light Duty
- Vented
- No
- Finish
- Plastic
- Primary Container Color
- Brown
- Includes
- Lid
- Location
- Indoor, Outdoor
Dimensions
- Height
- 31-5/8 in
Description
Wicker Outdoor Trash Can,Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.