This item is Discontinued.

This item is Discontinued.
TPLA Compostable Cutlery, Spork, White, PK750 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK-PS-I
- Zoro #
- G710413166
- UPC #
- -
- Country of Origin
- China
- Disposable Foodware Color
- Light Beige
- Basic Foodware Material
- TPLA Plastic
- Wrapped/Unwrapped
- Wrapped
- Cutlery Type
- Spork
- Green Certification or Other Recognition
- NSF Industrial Certified Compostable, USDA Certified Biobased 93%
Dimensions
- Length
- 6 in
Description
Made entirely of talc-injected non-GMO corn-derived polylactic acid TPLA, a safe, non-toxic, low-waste alternative to plastic-get all the benefits of plastic cutlery without the downsides. TPLA Compostable Cutlery is great for restaurants, cafes, cafeterias, food trucks, catered events almost anywhere you'd typically want a disposable plastic option. Sturdy and reliable with enhanced hardness and rigidity as well as an excellent usable-temperature range, TPLA utensils are ideal for serving both cold and hot foods and beverages-serving hot foods and beverages up to 180 DegF is recommended for best performance. Reusable and dishwasher-safe. These utensils fully compost in three to six months within commercial composting facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.