This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00AJ141-ACC
- Zoro #
- G710594681
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- IBM System X Server(s): x3850 X6, x3950 X6
- Recording Capacity
- 1 TB
- Speed
- 7200 rpm
- Drive Type
- Internal
- Device Supported
- Server
- Drive Interface
- Near Line SATA (NL-SATA)
- Network (RJ-45)
- No
- Wireless LAN
- No
- Max. External Data Transfer Rate
- 6144 MB/s
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.