This item is Discontinued.
This item is Discontinued.
32GB DDR4 3200MHZ ECC REG 2RX8 288-PIN DIMM DELL COMPATIBLE - LIFETIME WARR (Discontinued)
Mfr #
370-AGDS-ENC
Zoro #
G710643433
UPC # 32101621
Country of Origin China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370-AGDS-ENC
- Zoro #
- G710643433
- UPC #
- 32101621
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Speed
- 3200 MHz
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Registered
- Number of Pins
- 288
- Error Checking
- ECC
- Item
- RAM Module