This item is Discontinued.

Seagate 6 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 1 ST6000NM0024

This item is Discontinued.

Seagate

6 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - 1 (Discontinued)

Mfr # ST6000NM0024
Zoro # G710748435
UPC # 763649049341
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST6000NM0024
Zoro #
G710748435
UPC #
763649049341
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
7200 RPM
Drive Type
Internal
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Buffer
128 MB
Drive Interface Standard
SATA/600
Spindle Speed
7200 RPM
Storage Capacity
6 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.