Shop BOSCH
See all product information
Create Account
QuietCast Brake Pads -BP932
- Mfr # BP932
- Zoro # G710759868
product price:Â
$
46.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Next-generation friction for best-in-class performance.
Reduces Rotor Wear
Best
OE Number
675489378QB
Noise
Quietest
Friction Material Composition
Semi-metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP932
- Zoro #
- G710759868
- UPC #
- 77212090563
- Country of Origin
- Mexico
- Features
- Next-generation friction for best-in-class performance.
- Reduces Rotor Wear
- Best
- OE Number
- 675489378QB
- Noise
- Quietest
- Friction Material Composition
- Semi-metallic
- Front or Rear Brakes
- Rear
- Includes
- Hardware Installation Kit, Mounting Hardware Included
- Overall Performance
- Best
- Durability
- Best
- Stopping Power
- Best
Description
Bosch QuietCast Brake Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.