Shop GROTE
See all product information
Create Account
Small Rectangle Work Lamp
- Mfr # BZ331-5
- Zoro # G710877623
product price:Â
$
34.29
/ea
Key Features
Lighting Technology
LED
Voltage
10V DC to 30V DC
Head Shape
Rectangular
Mount Type
Bracket
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ331-5
- Zoro #
- G710877623
- UPC #
- 089373025124
- Country of Origin
- China
- Item
- Small rectangle work lamp
- Lighting Technology
- LED
- Voltage
- 10V DC to 30V DC
- Head Shape
- Rectangular
- Mount Type
- Bracket
- Lens Material
- Polycarbonate
- Housing Material
- Aluminum
- Compatible Vehicle Type
- Garbage Trucks, Tow Trucks
- Beam Type
- Flood
- Housing Color
- Black
- Maximum Brightness
- 860 lm
- Features
- LED Power that Far Outshines Halogen, Rugged, Durable Construction
- Electrical Connection
- Blunt Cut Wires
- Current
- 75 A @ 12V DC
Description
Small rectangle work lamp, Beam Type Flood, Overall Depth 1 11/16 in, Mount Type Bracket, Operating Voltage 10 to 30V DC, Lighting Technology LED, Overall Height 2 3/4 in, Head Shape Rectangular, Overall Width 3 7/16 in, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 75 A @ 12V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.