Shop NORTON ABRASIVES
See all product information
Create Account
Slip
- Mfr # 61463687155
- Zoro # G710901786
product price:Â
$
21.15
/ea
Sold in multiples of 5 for
$105.75
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Overall Height
1/4 in
Overall Width
1 3/4 in
Trade Number
CS24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61463687155
- Zoro #
- G710901786
- UPC #
- 61463687155
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 1 3/4 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Slip
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Trade Number
- CS24
- Primary Material Application
- Stainless Steel, Carbide, Tool Steel
- File Shape
- Round
Description
Slip, File Shape Round, Overall Length 4 1/2 in, Overall Width 1 3/4 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Trade Number CS24, Grade Coarse, Primary Material Application Stainless Steel, Carbide, Tool Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.