Deburring Tool Set, Red
- Mfr # 155-29146
- Zoro # G710914120
product price:Â
$
56.79
/ea
Key Features
Features
Ratcheting Holder, Telescopic Blade Holder
Color
Red
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Surface Application
Outer Tube Edge
Blade Trade Number
F26X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155-29146
- Zoro #
- G710914120
- UPC #
- 7290001236574
- Country of Origin
- Israel
Dimensions
- Fits Chest Size
- Ratcheting Holder, Telescopic Blade Holder
Details
- Item
- Deburring Tool Set
- Features
- Ratcheting Holder, Telescopic Blade Holder
- Color
- Red
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
- Surface Application
- Outer Tube Edge
- Blade Trade Number
- F26X
- Holder Trade Letter
- FR
- Handle Trade Name
- Classic Handle A
- Blade Material
- High Speed Steel
- Wire Color
- Red
Description
Shaviv Set Burr-Ex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.