Shop LG
See all product information
Create Account
Network Attached Storage 8x DVDRW Ultra Slim Portable M-Disc USB DVD Burner, Silver
Mfr # GP65NS60
Zoro # G710928431
product price:Â
$
90.55
/ea
Key Features
Height
0.6 in
Width
5.4 in
Depth
5.6 in
Package Type
Retail
Maximum CD Rewrite Speed
24x
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP65NS60
- Zoro #
- G710928431
- UPC #
- 58231312751
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
- Width
- 5.4 in
- Depth
- 5.6 in
Details
- Item
- DVD-Writer
- Package Type
- Retail
- Maximum CD Rewrite Speed
- 24x
- Host Interface
- USB 2.0
- Buffer
- 768 KB
- Maximum DVD Rewrite Speed
- 8x
- Drive Type
- External
- Environmentally Friendly
- Yes
- Platform Supported
- PC, Mac
- Maximum CD Read Speed
- 24x
- Media Layer Supported
- Double-layer
- Maximum DVD Read Speed
- 8x
- Maximum DVD Write Speed
- 8x
- System Requirements
- Operating System(s): Windows 8.1, Windows 8, Windows 7, Windows Vista, Windows XP, Windows Server 2008, Windows Server 2003, Mac OS X(10.7.5)
- Maximum CD Write Speed
- 24x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.