This item is Discontinued.

Otterbox Defender Pro Case For Samsung Galaxy S23 Ultra , Black 77-91064

This item is Discontinued.

Otterbox

Defender Pro Case For Samsung Galaxy S23 Ultra , Black (Discontinued)

Mfr # 77-91064
Zoro # G710947036
UPC # 840304712465
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77-91064
Zoro #
G710947036
UPC #
840304712465
Country of Origin
China

Dimensions

Width
4.62 in
Length
1.45 in

Details

Weight
0.463 lbs
Material
Plastic, Rubber
Color
BLACK

Ratings & reviews