Multi-Tool, Black, 7 Tools

  • Mfr # 30-000377
  • Zoro # G7110835
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Multi Tool Item
Multi-Tool Plier
Overall Length
8"
Features
Interchangeable Tool Component, Patented Saf-T-Lock
Includes
OTIS Nylon End Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-000377
Zoro #
G7110835
UPC #
136581118756
Country of Origin
United States
Item
Multi-Tool
Number of Pieces
1
Multi Tool Item
Multi-Tool Plier
Features
Interchangeable Tool Component, Patented Saf-T-Lock
Includes
OTIS Nylon End Brush
Multi Tools Included
Carbon And Bore Scraper, Flat Drive Scraper, Pin Punch: 4 To 5 Pin
Locking
Yes
Tool Material
Stainless Steel
Color
Black
Primary Handle Color
Black
Material
Stainless Steel
Multi Tools Family Included
Pin Punch, Scraper
Number of Tools
7
Number of Functions
7
One-Hand Operation
Yes
Tool Access
Internal
Handle Material
Stainless Steel
Opening Action
No Head
Handle Color
Black
Weight
4 oz
Includes Secondary Tool
No
Tools Included
Carbon And Bore Scraper, Flat Drive Scraper, Pin Punch: 4 To 5 Pin
Opening Mechanism
No Head
Includes Pocket Clip
No
Shell Material
Stainless Steel

Dimensions

Overall Length
8"
Width
1 1/4 in
Open Length/Closed Length
8 in /4-3/4 in
Closed Length
4 3/4 in
Length Open
8"
Fits Chest Size
Interchangeable Tool Component, Patented Saf-T-Lock

Description

Multi-Tool, Features Interchangeable Tool Component, Patented Saf-T-Lock, Handle Color Black, Handle Material Stainless Steel

Ratings & reviews